Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
Bearing Type
Ball Bearing
Lubrication
Relubricatable
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Misalignment Range
±2°
Collar Extension
33/64 in
Bearing Design
Non-Expansion
Insert Type
Corrosion-Resistant Insert
Bolt Hole Spacing
5 21/32 in
Collar O.D.
2 3/64 in
Length Through Bore
1.6875 in
Housing Material
Polymer
Overall Width
1 31/32 in
Outer Ring Size
208
Flange Type
2-Bolt Flange
Locking Device
Setscrew Locking Collar
End Type
Open End
Inch/Metric
Inch
Bolt Size
1/2
Housing Length
6 25/32 in
Housing Construction
1 Piece
Flange Thickness
0.671875 in
Mounted Unit Duty
Corrosion Resistant-Duty
Shaft Dia.
1.5 in
Housing Height
4 1/16 in
Weight
2.8 LB
EAN or UPC
782475986132
We're here for you
with Service Centers across the country - We have your back