SCEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer Housed Flange Unit
applications
Food and beverage
Pharmaceutical packaging
Processing industries
Wet, cool and cold side environments
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Lubrication
Relubricatable
Flange Thickness
1/2 in
Mounted Unit Duty
Normal-Duty
Bearing Design
Non-Expansion
Shaft Dia.
1 in
Overall Width
1 11/32 in
Inch/Metric
Inch
Locking Device
Setscrew Locking Collar
Insert Type
Corrosion-Resistant Insert
Housing Material
Polymer
Housing Length
4 7/8 in
Outer Ring Size
205
Bolt Hole Spacing
3.9 in
Housing Height
2 3/4 in
Weight
1.0 LB
EAN or UPC
782475145041
We're here for you
with Service Centers across the country - We have your back