- Flange Bearing, 2 Bolt
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Grade 10 balls for quieter operation and less vibration
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.8125 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Inner Ring |
| Seal Type | Contact Seals |
| Weight | 4.2 LB |
| EAN or UPC | 782475668472 |

