Dodge
F2BPSEZ35MP
PSEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer-Housed Flange Unit
Item #101847828
- 35 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Housing Material | Polymer |
| Bearing Type | Polymer |
| Flange Thickness | 16.9 mm |
| Bolt Hole Size | 12 mm |
| Housing Height | 103.1 mm |
| Bolt Hole Spacing | 130 mm |
| Housing Length | 160.3 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Lubrication | Self-Lubricating |
| Flange Style | 2-Bolt |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 130 mm |
| Housing Width | 31.6 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Length Through Bore | 33.3 mm |
| Duty | Normal-Duty |
| Shaft Dia. | 35 mm |
| Collar Extension | 4.6 mm |
| Locking Device | No Locking Device |
| Overall Width | 36.2 mm |
| Weight | 0.77 LB |
| EAN or UPC | 782475004317 |
