Dodge
F2BPSEZ111
PSEZ Series E-Z Kleen® Normal-Duty 2-Bolt Cast Iron Polymer Coated Flange Unit
Item #103463750
- 1.6875" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Bolt Hole Spacing | 5 27/32 in |
| Housing Height | 4 3/8 in |
| Lubrication | Self-Lubricating |
| Housing Length | 7 1/16 in |
| End Type | Open End |
| Bolt Hole Size | 1/2 in |
| Housing Width | 1 13/32 in |
| Shaft Dia. | 1.6875 in |
| Collar Extension | 7/32 in |
| Flange Thickness | 5/8 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | No Locking Device |
| Length Through Bore | 1.15625 in |
| Housing Material | Cast Iron - Polymer Coated |
| Inch/Metric | Inch |
| Bearing Type | Polymer |
| Housing Construction | 1 Piece |
| Seal Type | Unsealed |
| Mounted Unit Duty | Normal-Duty |
| Bolt Circle Dia. | 5 27/32 in |
| Overall Width | 1 5/8 in |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Weight | 3.04 LB |
| EAN or UPC | 782475765003 |
