Dodge
F2BPSEZ104P
PSEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer-Housed Flange Unit
Item #100942861
- 1.25" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Processing industries
- Wet, cool and cold side environments
- Food and beverage
- Pharmaceutical packaging
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Bearing Design | Non-Expansion |
| Collar Extension | 9/64 in |
| Flange Thickness | 39/64 in |
| Housing Width | 1 9/32 in |
| Housing Construction | 1 Piece |
| Housing Material | Polymer |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5 1/8 in |
| Length Through Bore | 1.3125 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Locking Device | No Locking Device |
| Style | 2-Bolt Flange |
| Lubrication | Self-Lubricating |
| Overall Width | 1 27/64 in |
| Bearing Type | Polymer |
| Housing Length | 6 9/64 in |
| Seal Type | Unsealed |
| Housing Height | 3 11/16 in |
| End Type | Open End |
| Weight | 0.79 LB |
| EAN or UPC | 782475004294 |
