Dodge
F2BPSEZ012
PSEZ Series E-Z Kleen® Normal-Duty 2-Bolt Cast Iron Polymer Coated Flange Unit
Item #103468170
- 0.75" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Corrosion-resistant polymer housed ball bearing
applications
- Processing industries
- Wet, cool and cold side environments
- Pharmaceutical packaging
- Food and beverage
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Collar Extension | 5/32 in |
| Housing Height | 2 3/8 in |
| Bolt Hole Size | 3/8 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 0.5 in |
| Shaft Dia. | 0.75 in |
| Housing Material | Cast Iron - Polymer Coated |
| Length Through Bore | 0.921875 in |
| Bolt Hole Spacing | 3 17/32 in |
| Locking Device | No Locking Device |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 17/32 in |
| Seal Type | Unsealed |
| Overall Width | 1 9/64 in |
| End Type | Open End |
| Lubrication | Self-Lubricating |
| Bearing Type | Polymer |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 4 13/32 in |
| Weight | 1.1 LB |
| EAN or UPC | 782475639328 |
