- 1.6875" Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Flange Thickness | 5/8 in |
| Duty | Medium-Duty |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | -40 °F |
| Overall Width | 1 19/32 in |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Length Through Bore | 1.34375 in |
| Collar Extension | 3/16 in |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 5 27/32 in |
| Housing Length | 7 1/16 in |
| Bolt Circle Dia. | 5 27/32 in |
| End Type | Open End |
| Locking Device | No Locking Device |
| Housing Width | 1 13/32 in |
| Housing Height | 4 3/8 in |
| Temperature Range [Max] | 700 °F |
| Housing Material | Cast Iron |
| Bearing Type | Self-Lubricating Bushing |
| Lubrication | Self-Lubricating |
| Bolt Hole Size | 1/2 in |
| Weight | 4.9 LB |
| EAN or UPC | 782475016112 |

