- 45 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- Slow speed and limited shaft movement
- Cold temperatures
- Corrosive chemical media
- High heat
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| End Type | Open End |
| Housing Material | Cast Iron |
| Length Through Bore | 34.1 mm |
| Bearing Type | Self-Lubricating Bushing |
| Collar Extension | 4.8 mm |
| Housing Height | 111.1 mm |
| Seal Type | Unsealed |
| Flange Thickness | 15.9 mm |
| Housing Width | 35.7 mm |
| Housing Length | 179.4 mm |
| Style | 2-Bolt Flange |
| Temperature Range [Min] | -200 °F |
| Inch/Metric | Metric |
| Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 148.4 mm |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 1000 °F |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 148.4 mm |
| Shaft Dia. | 45 mm |
| Mounted Unit Duty | Medium-Duty |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 12 mm |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Overall Width | 40.5 mm |
| Weight | 4.5 LB |
| EAN or UPC | 782475836550 |

