- 35 mm Shaft, Unsealed, No Locking Device, Self-Lubricating
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Submersible
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
| Housing Material | Cast Iron |
| Bolt Hole Size | 12 mm |
| Inch/Metric | Metric |
| Bearing Type | Self-Lubricating Bushing |
| Housing Length | 155.6 mm |
| Flange Style | 2-Bolt |
| Collar Extension | 6.4 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 130.2 mm |
| Temperature Range [Min] | -200 °F |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Seal Type | Unsealed |
| Housing Height | 95.3 mm |
| Locking Device | No Locking Device |
| Duty | Medium-Duty |
| Bolt Hole Spacing | 130.2 mm |
| Lubrication | Self-Lubricating |
| Flange Thickness | 14.3 mm |
| Overall Width | 34.9 mm |
| Temperature Range [Max] | 1000 °F |
| Mounted Unit Duty | Medium-Duty |
| Housing Width | 28.5 mm |
| Length Through Bore | 31 mm |
| Shaft Dia. | 35 mm |
| Weight | 2.75 LB |
| EAN or UPC | 782475837519 |

