Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Style
2-Bolt Flange
Inch/Metric
Metric
Housing Material
Polymer
Bearing Type
Ball Bearing
Bolt Circle Dia.
148.5 mm
Seal Type
Contact Seals
Duty
Normal-Duty
Flange Style
2-Bolt
Collar Extension
17.3 mm
Housing Width
37.1 mm
Housing Construction
1 Piece
Housing Height
109.5 mm
Housing Length
179.6 mm
Insert Type
Corrosion-Resistant Insert
Shaft Dia.
45 mm
Overall Width
54.4 mm
Flange Thickness
18.2 mm
Lubrication
Relubricatable
Bearing Design
Non-Expansion
End Type
Open End
Locking Device
Concentric Clamp Collar
Length Through Bore
50.8 mm
Flange Type
2-Bolt Flange
Misalignment Range
±2°
Bolt Hole Spacing
148.5 mm
Mounted Unit Duty
Normal-Duty
Weight
1.41 LB
EAN or UPC
782475985272
We're here for you
with Service Centers across the country - We have your back