Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Lubrication
Relubricatable
Mounted Unit Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Insert Type
Corrosion-Resistant Insert
Housing Construction
1 Piece
Bolt Circle Dia.
130 mm
Housing Length
156 mm
Overall Width
46.5 mm
Housing Height
93.7 mm
Length Through Bore
44.5 mm
Flange Type
2-Bolt Flange
End Type
Open End
Misalignment Range
±2°
Housing Width
32.5 mm
Collar Extension
14 mm
Inch/Metric
Metric
Shaft Dia.
35 mm
Bolt Hole Spacing
130 mm
Seal Type
Contact Seals
Duty
Normal-Duty
Flange Thickness
15.6 mm
Flange Style
2-Bolt
Housing Material
Polymer
Bearing Type
Ball Bearing
Bearing Design
Non-Expansion
Style
2-Bolt Flange
Weight
1.0 LB
EAN or UPC
782475986453
We're here for you
with Service Centers across the country - We have your back