Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Style
2-Bolt Flange
Misalignment Range
±2°
Shaft Dia.
30 mm
Lubrication
Relubricatable
End Type
Open End
Overall Width
42.9 mm
Length Through Bore
39.7 mm
Collar Extension
11.4 mm
Bolt Circle Dia.
116.5 mm
Bearing Design
Non-Expansion
Bolt Hole Spacing
116.5 mm
Insert Type
Corrosion-Resistant Insert
Mounted Unit Duty
Normal-Duty
Locking Device
Concentric Clamp Collar
Housing Material
Polymer
Housing Width
31.5 mm
Duty
Normal-Duty
Flange Thickness
15.2 mm
Housing Height
81 mm
Flange Style
2-Bolt
Flange Type
2-Bolt Flange
Bearing Type
Ball Bearing
Inch/Metric
Metric
Seal Type
Contact Seals
Housing Construction
1 Piece
Housing Length
141.7 mm
Weight
0.67 LB
EAN or UPC
782475985616
We're here for you
with Service Centers across the country - We have your back