Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Locking Device
Concentric Clamp Collar
Housing Length
7 15/32 in
Inch/Metric
Inch
Housing Construction
1 Piece
Shaft Dia.
1.9375 in
Misalignment Range
±2°
Insert Type
Corrosion-Resistant Insert
Overall Width
2 23/64 in
Housing Width
1 37/64 in
Housing Height
4 1/2 in
Bolt Hole Size
5/8 in
Mounted Unit Duty
Normal-Duty
Bearing Design
Non-Expansion
Housing Material
Polymer
Length Through Bore
2.09375 in
Style
2-Bolt Flange
Duty
Normal-Duty
Flange Type
2-Bolt Flange
Bearing Type
Ball Bearing
Bolt Circle Dia.
6 3/16 in
Bolt Size
1/2 in
Bolt Hole Spacing
6 3/16 in
Seal Type
Contact Seals
End Type
Open End
Flange Thickness
3/4 in
Collar Extension
25/32 in
Lubrication
Relubricatable
Weight
3.6 LB
EAN or UPC
782475985944
We're here for you
with Service Centers across the country - We have your back