Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Bearing Design
Non-Expansion
Style
2-Bolt Flange
Length Through Bore
2 in
Bolt Size
1/2 in
Bolt Circle Dia.
5 27/32 in
Housing Width
1 29/64 in
Mounted Unit Duty
Normal-Duty
Housing Height
4 5/16 in
End Type
Open End
Bolt Hole Spacing
5 27/32 in
Bearing Type
Ball Bearing
Locking Device
Concentric Clamp Collar
Housing Material
Polymer
Lubrication
Relubricatable
Insert Type
Corrosion-Resistant Insert
Housing Length
7 1/16 in
Misalignment Range
±2°
Seal Type
Contact Seals
Overall Width
2 9/64 in
Duty
Normal-Duty
Collar Extension
11/16 in
Flange Type
2-Bolt Flange
Flange Thickness
23/32 in
Housing Construction
1 Piece
Inch/Metric
Inch
Shaft Dia.
1.6875 in
Bolt Hole Size
9/16 in
Weight
3.1 LB
EAN or UPC
782475985654
We're here for you
with Service Centers across the country - We have your back