Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Mounted Unit Duty
Normal-Duty
Flange Thickness
19/32 in
Bolt Hole Size
3/8 in
Seal Type
Contact Seals
Inch/Metric
Inch
Bolt Circle Dia.
4 19/32 in
Duty
Normal-Duty
Flange Type
2-Bolt Flange
Misalignment Range
±2°
Housing Height
3 3/16 in
Length Through Bore
1.5625 in
Housing Construction
1 Piece
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Bearing Design
Non-Expansion
Shaft Dia.
1.1875 in
Locking Device
Concentric Clamp Collar
Housing Material
Polymer
Style
2-Bolt Flange
Bolt Hole Spacing
4 19/32 in
Overall Width
1 11/16 in
Collar Extension
29/64 in
Housing Width
1 15/64 in
Insert Type
Corrosion-Resistant Insert
Housing Length
5 37/64 in
End Type
Open End
Bolt Size
7/16 in
Weight
1.7 LB
EAN or UPC
782475985883
We're here for you
with Service Centers across the country - We have your back