- 0.9375" Shaft, Contact Seals, Concentric Clamp Collar, Regreasable
applications
- Unit handling
- Food
- Forest products
- Paper
- Air handling
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Bolt Circle Dia. | 3 57/64 in |
| Housing Length | 4 7/8 in |
| Misalignment Range | ±2° |
| Locking Device | Concentric Clamp Collar |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| End Type | Open End |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Shaft Dia. | 0.9375 in |
| Collar Extension | 15/32 in |
| Length Through Bore | 1.188 in |
| Housing Height | 2 3/4 in |
| Bolt Hole Spacing | 3 57/64 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 7/16 in |
| Housing Width | 1 1/32 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 15/32 in |
| Overall Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.73 LB |
| EAN or UPC | 782475890088 |

