- Food Safe Flange Bearing
- 2 Bolt Holes
- 210 Series
- 2 in Shaft Dia.
features
- IP69-rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistance from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other housing styles, shaft sizes, and metal-detectable end covers available
| Bearing Width | 2.43 in |
| Bolt Hole Size | 5/8 in |
| Housing Length | 7.48 in |
| Bolt Hole Spacing | 6.18 in |
| Packaged Width | 4.31 in |
| Series | 210 |
| Bolt Holes | 2 |
| Shaft Dia. | 2 in |
| Packaged Height | 1.98 in |
| Weight | 3.0 LB |
| EAN or UPC | 781568905043 |

