Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
compliances
0
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Inch/Metric
Inch
Bearing Design
Non-Expansion
Flange Type
2-Bolt Flange
Housing Height
3 13/64 in
Locking Device
Setscrew Locking Collar
Flange Thickness
39/64 in
Collar O.D.
1 37/64 in
Shaft Dia.
1.25 in
Housing Construction
1 Piece
Insert Type
Corrosion-Resistant Insert
Outer Ring Size
206
Housing Length
5 19/32 in
End Type
Open End
Length Through Bore
1.39063 in
Bearing Type
Ball Bearing
Lubrication
Relubricatable
Mounted Unit Duty
Corrosion Resistant-Duty
Overall Width
1 21/32 in
Collar Extension
27/64 in
Misalignment Range
±2°
Bolt Size
3/8
Bolt Hole Spacing
4 19/32 in
Housing Material
Polymer
Weight
1.5 LB
EAN or UPC
782475986293
We're here for you
with Service Centers across the country - We have your back