- 14 mm Belt Pitch
- 85 mm Belt Width, 216 Teeth
- 37.786" Outside Diameter
- E Bushing Required
- w/a Bore Range of 7/8" to 3 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Finished Bore | N/A |
| Bore Range [Max] | 3.5 in |
| Bushing Series | E |
| Type | A3 |
| Belt Width | 85 mm |
| Bushing Type | QD |
| Sprocket Width | N/A |
| Belt Pitch | 14 mm |
| Outside Dia. | 37.786 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 37.896 in |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 216 |
| Weight | 182.0 LB |
| EAN or UPC | 782475768769 |

