Skip to content Skip to navigation menu
High Torque Drive Sprocket

F216 14M55 3020

High Torque Drive Sprocket
Item #100946439
  • 14 mm Belt Pitch
  • 55 mm Belt Width, 216 Teeth
  • 37.786" Outside Diameter
  • 3020 Bushing Required
  • w/a Bore Range of 1/2" to 2 1/2"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Belt Pitch
  • 55 mm Belt Width, 216 Teeth
  • 37.786" Outside Diameter
  • 3020 Bushing Required
  • w/a Bore Range of 1/2" to 2 1/2"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Conveyors
  • Compressors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
Pitch Diameter 37.896 in
Sprocket Width N/A
Bore Range [Min] 0.5 in
Belt Pitch 14 mm
Type A3
Outside Dia. 37.786 in
Belt Width 55 mm
No. of Teeth 216
Bushing Series 3020
Finished Bore N/A
Bore Range [Max] 2.5 in
Bushing Type Taperlock
Bore Type Taper-Lock and QD Bushed
Weight 150.0 LB
EAN or UPC 782475902941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison