- 14 mm Belt Pitch
- 85 mm Belt Width, 192 Teeth
- 33.576" Outside Diameter
- E Bushing Required
- w/a Bore Range of 7/8" to 3 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Sprocket Width | N/A |
| Bore Range [Min] | 0.875 in |
| Belt Width | 85 mm |
| Pitch Diameter | 33.686 in |
| Belt Pitch | 14 mm |
| Type | D3 |
| Bushing Series | E |
| Bore Type | Taper-Lock and QD Bushed |
| Finished Bore | N/A |
| Bushing Type | QD |
| No. of Teeth | 192 |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 33.576 in |
| Weight | 147.0 LB |
| EAN or UPC | 782475767823 |

