- 14 mm Belt Pitch
- 85 mm Belt Width, 144 Teeth
- 25.154" Outside Diameter
- E Bushing Required
- w/a Bore Range of 7/8" to 3 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| No. of Teeth | 144 |
| Bore Range [Min] | 0.875 in |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Type | D3 |
| Bore Range [Max] | 3.5 in |
| Bushing Series | E |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Outside Dia. | 25.154 in |
| Belt Width | 85 mm |
| Pitch Diameter | 25.264 in |
| Sprocket Width | N/A |
| Weight | 100.0 LB |
| EAN or UPC | 782475768271 |

