- S-2000 Series 4-Bolt Pillow Block
- 3" Shaft
- 9 3/16" - 9 13/16" Bolt Centers
- 3 1/8" Center Line to Base
- Springlok™ Collar
| Bearing Insert | 22215 |
| Center of Bearing to Back of Inner Ring | 1.34 in |
| Shaft Dia. | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 4 in |
| Collar O.D. | 4.61 in |
| Total Float | 1/4 in |
| Housing Height | 6.33 in |
| Locking Device | Springlok™ Collar |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 9 13/16 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 9 3/16 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±1° |
| Static Load Rating [Max] | 53000 lbf |
| Base Height | 1 7/8 in |
| Bolt Hole Length | 1 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 9 1/2 in |
| Length Through Bore | 3.59 in |
| Center of Bearing to Front of Inner Ring | 2 1/4 in |
| Housing Construction | 1 Piece |
| Series | S-2000 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 2.125 in |
| Base Length | 12 in |
| Dynamic Load Rating | 41500 lbf |
| Bolt Holes | 4 |
| RPM [Max] | 1490 rpm |
| Weight | 27.93 LB |
| EAN or UPC | 782476186654 |

