
- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 4" Shaft
- 12 1/2" Bolt Centers
- 4 1/4" Base to Center
- TRIDENT Triple Lip Rubbing Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
Dynamic Load Rating | 83000 lbf |
RPM [Max] | 1530 rpm |
Misalignment Range | ±1° |
Bolt Hole Spacing - Width | 2.25 in |
Static Load Rating [Max] | 104000 lbf |
Collar O.D. | 5 9/16 in |
Center of Bearing to Back of Inner Ring | 1.35 in |
Housing Construction | 1 Piece |
Series | Imperial |
Mounted Unit Duty | Heavy-Duty |
Housing Height | 8.7 in |
Bearing Design | Expansion |
End Type | Open End |
Bolt Hole Spacing Range [Max] | 12 3/4 in |
Bolt Hole Spacing | 12 1/2 in |
Length Through Bore | 4.7 in |
Bolt Hole Length | 1 1/8 in |
Bearing Type | Spherical Roller Bearing |
Inch/Metric | Inch |
Shaft Dia. | 4 in |
Center of Bearing to Front of Inner Ring | 3.35 in |
Pillow Block Type | Thru-Bolt |
Base Length | 15 1/4 in |
Bolt Hole Spacing Range [Min] | 12 1/4 in |
Housing Material | Class 30 Gray Iron |
Base Height | 2 7/16 in |
Bolt Holes | 4 |
Total Float | 5/16 in |
Locking Device | Adapter Mounted |
Lubrication | Relubricatable |
Axial Load [Max] | 3100 lbf |
Base Width | 4 1/2 in |
Bolt Size | 3/4 in |
Insert Type | Steel Insert |
Bearing Insert | 22220 |
Pre Lubricant | Mobilith AW2 Grease |
Weight | 80.0 LB |
EAN or UPC | 782476188672 |
