
- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 3 1/2" Shaft
- 11" Bolt Centers
- 3 3/4" Base to Center
- Labyrinth Metallic Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
Pillow Block Type | Thru-Bolt |
Locking Device | Adapter Mounted |
Total Float | 1/4 in |
Length Through Bore | 4.17 in |
Bolt Size | 3/4 in |
Center of Bearing to Back of Inner Ring | 1.54 in |
Base Height | 2 1/4 in |
Base Length | 13 1/2 in |
Series | Imperial |
Housing Construction | 1 Piece |
Seal Type | Labyrinth Metallic Seals |
Lubrication | Relubricatable |
RPM [Max] | 2600 rpm |
Base Width | 4.49 in |
Static Load Rating [Max] | 81500 lbf |
Bolt Holes | 4 |
Inch/Metric | Inch |
Bolt Hole Spacing - Width | 2.375 in |
Housing Material | Class 30 Gray Iron |
End Type | Open End |
Misalignment Range | ±1° |
Dynamic Load Rating | 65500 lbf |
Bearing Type | Spherical Roller Bearing |
Bolt Hole Spacing | 11 in |
Housing Height | 7 11/16 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing Range [Max] | 11 1/4 in |
Center of Bearing to Front of Inner Ring | 2 5/8 in |
Pre Lubricant | Mobilith AW2 Grease |
Shaft Dia. | 3.5 in |
Bearing Insert | 22218 |
Bolt Hole Length | 1 1/8 in |
Insert Type | Steel Insert |
Axial Load [Max] | 2430 lbf |
Collar O.D. | 5 in |
Bolt Hole Spacing Range [Min] | 10 3/4 in |
Bearing Design | Expansion |
Weight | 44.94 LB |
EAN or UPC | 782476188993 |
