- S-2000 Series 2-Bolt Pillow Block
- 3 7/16" Shaft
- 10 13/16" - 11 3/16" Bolt Centers
- 3 3/4" Center Line to Base
- Springlok™ Collar
| Base Width | 3.49 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 2 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 11 in |
| Lubrication | Relubricatable |
| Locking Device | Springlok™ Collar |
| Static Load Rating [Max] | 81500 lbf |
| Bolt Hole Spacing Range [Max] | 11 3/16 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 5 1/2 in |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 2 1/2 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bolt Holes | 2 |
| Dynamic Load Rating | 65500 lbf |
| Bearing Insert | 22218 |
| Bolt Size | 7/8 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Housing Height | 7.69 in |
| Bolt Hole Length | 1.19 in |
| RPM [Max] | 1280 rpm |
| Shaft Dia. | 3.4375 in |
| Total Float | 1/4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Series | S-2000 |
| Center of Bearing to Back of Inner Ring | 1.51 in |
| Base Length | 14 in |
| Bolt Hole Spacing Range [Min] | 10 13/16 in |
| Length Through Bore | 4.01 in |
| Weight | 38.22 LB |
| EAN or UPC | 782476186289 |

