- S-2000 Series 2-Bolt Pillow Block
- 2 7/16" Shaft
- 8 3/8" - 8 5/8" Bolt Centers
- 2 3/4" Center Line to Base
- Springlok™ Collar
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 5.71 in |
| Lubrication | Relubricatable |
| Series | S-2000 |
| Total Float | 1/4 in |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Base Height | 1 5/8 in |
| Bolt Hole Length | 7/8 in |
| Bearing Design | Non-Expansion |
| Base Width | 2 7/8 in |
| Shaft Dia. | 2.4375 in |
| Misalignment Range | ±1° |
| Collar O.D. | 3.86 in |
| Static Load Rating [Max] | 47500 lbf |
| Length Through Bore | 3.2 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Metallic Seals |
| Dynamic Load Rating | 39000 lbf |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Insert | 22213 |
| RPM [Max] | 2250 rpm |
| Bolt Hole Spacing | 8 1/2 in |
| Center of Bearing to Back of Inner Ring | 1.2 in |
| Base Length | 10 1/2 in |
| Center of Bearing to Front of Inner Ring | 2 in |
| Insert Type | Steel Insert |
| Weight | 19.66 LB |
| EAN or UPC | 782476186463 |

