- S-2000 Series 2-Bolt Pillow Block
- 2 3/16" Shaft
- 7 5/8" - 7 7/8" Bolt Centers
- 2 1/2" Center Line to Base
- Springlok™ Collar
| Inch/Metric | Inch |
| Housing Height | 5 in |
| RPM [Max] | 1950 rpm |
| Collar O.D. | 3 1/2 in |
| Base Height | 1 1/2 in |
| Housing Material | Cast Iron |
| Base Length | 9 5/8 in |
| Series | S-2000 |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Center of Bearing to Back of Inner Ring | 1.06 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Locking Device | Springlok™ Collar |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 7 3/4 in |
| Center of Bearing to Front of Inner Ring | 1 7/8 in |
| Length Through Bore | 2.94 in |
| Misalignment Range | ±1° |
| Base Width | 2 9/16 in |
| Bearing Insert | 22211 |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.1875 in |
| Static Load Rating [Max] | 32500 lbf |
| Dynamic Load Rating | 27000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Bolt Hole Length | 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Total Float | 1/4 in |
| Weight | 12.83 LB |
| EAN or UPC | 782476186340 |

