- S-2000 Series 2-Bolt Pillow Block
- 2" Shaft
- 6 7/8" - 7 1/8" Bolt Centers
- 2 1/4" Center Line to Base
- Springlok™ Collar
| Collar O.D. | 3.26 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Hole Length | 7/8 in |
| Bolt Hole Spacing | 7 in |
| Center of Bearing to Back of Inner Ring | 1.08 in |
| Base Height | 1 5/16 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Misalignment Range | ±1° |
| Bearing Insert | 22210 |
| Base Length | 8 7/8 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.84 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 2.49 in |
| Dynamic Load Rating | 22000 lbf |
| Housing Height | 4.47 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Seal Type | Labyrinth Metallic Seals |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| RPM [Max] | 3180 rpm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Bolt Size | 5/8 in |
| Series | S-2000 |
| Total Float | 0.22 in |
| Bearing Type | Spherical Roller Bearing |
| Center of Bearing to Front of Inner Ring | 1.76 in |
| Shaft Dia. | 2 in |
| Locking Device | Springlok™ Collar |
| Static Load Rating [Max] | 26500 lbf |
| Weight | 11.45 LB |
| EAN or UPC | 782476186449 |

