- S-2000 Series 2-Bolt Pillow Block
- 1 11/16" Shaft
- 6 1/8" - 6 3/8" Bolt Centers
- 2 1/8" Center Line to Base
- Springlok™ Collar
| Inch/Metric | Inch |
| Bearing Insert | 22209 |
| Bolt Hole Length | 3/4 in |
| Seal Type | Labyrinth Metallic Seals |
| Bearing Design | Expansion |
| Misalignment Range | ±1° |
| Housing Material | Cast Iron |
| Total Float | 0.19 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/8 in |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing Range [Min] | 6 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 6 1/4 in |
| Bolt Holes | 2 |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Insert Type | Steel Insert |
| Length Through Bore | 2.67 in |
| RPM [Max] | 3360 rpm |
| Shaft Dia. | 1.6875 in |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.98 in |
| Base Length | 7 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating [Max] | 23600 lbf |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 20800 lbf |
| Housing Height | 4 1/4 in |
| Center of Bearing to Front of Inner Ring | 1.69 in |
| Collar O.D. | 3.01 in |
| End Type | Open End |
| Series | S-2000 |
| Weight | 9.81 LB |
| EAN or UPC | 782476186531 |

