- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 2 3/4" Shaft
- 9 1/2" Bolt Centers
- 3 1/8" Base to Center
- TRIDENT Triple Lip Rubbing Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Shaft Dia. | 2.75 in |
| Insert Type | Steel Insert |
| Bolt Size | 3/4 in |
| Misalignment Range | ±1° |
| Housing Material | Class 30 Gray Iron |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing - Width | N/A |
| Bolt Hole Spacing | 9 1/2 in |
| Center of Bearing to Back of Inner Ring | 1.35 in |
| RPM [Max] | 2250 rpm |
| Bolt Hole Spacing Range [Max] | 9 11/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 9 5/16 in |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 41500 lbf |
| Inch/Metric | Inch |
| Pre Lubricant | Mobilith AW2 Grease |
| Axial Load [Max] | 1570 lbf |
| Total Float | 1/4 in |
| Collar O.D. | 4.28 in |
| Series | Imperial |
| Static Load Rating [Max] | 53000 lbf |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2.99 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Length | 1.07 in |
| Length Through Bore | 3.5 in |
| Base Length | 12 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Insert | 22215 |
| Base Height | 1 7/8 in |
| Housing Height | 6.32 in |
| Center of Bearing to Front of Inner Ring | 2.15 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Weight | 28.05 LB |
| EAN or UPC | 782476187682 |

