- Imperial Series 6-Bolt Piloted Flange
- 5" Shaft
- 14 3/4" Housing Length
- 6 3/8" Bolt Spacing, 12 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Housing Length | 14 3/4 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Series | Imperial |
| Housing Width | 4 7/8 in |
| Bearing Design | Expansion |
| Flange Thickness | 1 1/4 in |
| Inch/Metric | Inch |
| Pilot Depth | 3.01 in |
| Total Float | 3/8 in |
| Bolt Circle Dia. | 12 3/4 in |
| End Type | Open End |
| Housing Material | Class 30 Gray Iron |
| Collar O.D. | 7 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Bearing Insert | 22226 |
| Pilot Diameter | 11 in |
| Length Through Bore | 5.98 in |
| Flange Type | Piloted Flange, 6-Bolt Flange |
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 5 in |
| Bolt Hole Spacing | 6 3/8 in |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Bolt Size | 7/8 in |
| Weight | 128.0 LB |
| EAN or UPC | 782476192723 |

