- Imperial Series 6-Bolt Piloted Flange
- 4 1/2" Shaft
- 13 1/2" Housing Length
- 5 7/8" Bolt Spacing, 11 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Total Float | 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Length Through Bore | 5.23 in |
| End Type | Open End |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Housing Width | 4.58 in |
| Housing Material | Class 30 Gray Iron |
| Bearing Insert | 22222 |
| Flange Type | Piloted Flange, 6-Bolt Flange |
| Shaft Dia. | 4.5 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 6 7/16 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 11 3/4 in |
| Bolt Size | 3/4 in |
| Flange Thickness | 15/16 in |
| Pilot Depth | 2 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | Imperial |
| Pilot Diameter | 10.25 in |
| Housing Length | 13 1/2 in |
| Bearing Design | Expansion |
| Weight | 95.97 LB |
| EAN or UPC | 782476192709 |

