- Imperial Series 4-Bolt Piloted Flange
- 2 1/4" Shaft
- 7 5/8" Housing Length
- 4.59" Bolt Spacing, 6 1/2" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Inch/Metric | Inch |
| Bearing Insert | 22213 |
| Pilot Depth | 1.56 in |
| Mounted Unit Duty | Heavy-Duty |
| Misalignment Range | ±1° |
| Pilot Diameter | 5.5 in |
| Bolt Hole Spacing | 4.59 in |
| Housing Width | 2 1/2 in |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Collar O.D. | 3 7/8 in |
| Shaft Dia. | 2.25 in |
| Total Float | 1/4 in |
| Housing Material | Class 30 Gray Iron |
| Locking Device | Adapter Mounted |
| Length Through Bore | 3.42 in |
| Seal Type | Labyrinth Metallic Seals |
| Housing Length | 7 5/8 in |
| Housing Construction | 1 Piece |
| Series | Imperial |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Flange Thickness | 5/8 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 6 1/2 in |
| Weight | 14.4 LB |
| EAN or UPC | 782476194505 |

