- Imperial Series 4-Bolt Piloted Flange
- 1 3/4" Shaft
- 6 3/8" Housing Length
- 3.8" Bolt Spacing, 5 3/8" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Pilot Diameter | 4.5 in |
| Shaft Dia. | 1.75 in |
| Flange Type | 4-Bolt Flange |
| Pilot Depth | 1.26 in |
| Housing Width | 2 in |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Flange Thickness | 9/16 in |
| Misalignment Range | ±1° |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3.28 in |
| Total Float | 1/4 in |
| Lubrication | Relubricatable |
| Bolt Size | 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | Imperial |
| Locking Device | Adapter Mounted |
| Bolt Circle Dia. | 5 3/8 in |
| Seal Type | Labyrinth Metallic Seals |
| Bolt Hole Spacing | 3.8 in |
| Housing Length | 6 3/8 in |
| Bearing Insert | 22210 |
| Length Through Bore | 2.86 in |
| Housing Material | Class 30 Gray Iron |
| Weight | 8.0 LB |
| EAN or UPC | 782476194482 |

