- Imperial Series 4-Bolt Piloted Flange
- 1 1/2" Shaft
- 6 1/8" Housing Length
- 3 5/8" Bolt Spacing, 5 1/8" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Misalignment Range | ±1° |
| Collar O.D. | 3 in |
| Flange Thickness | 1/2 in |
| Pilot Depth | 1.26 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 1/8 in |
| Total Float | 1/4 in |
| Housing Width | 1.91 in |
| Bolt Hole Spacing | 3 5/8 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.8125 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Metallic Seals |
| Shaft Dia. | 1.5 in |
| Housing Length | 6 1/8 in |
| Series | Imperial |
| Bearing Insert | 22209 |
| Housing Material | Class 30 Gray Iron |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/16 in |
| Pilot Diameter | 4.25 in |
| Weight | 6.0 LB |
| EAN or UPC | 782476194468 |

