Skip to content Skip to navigation menu
S-2000 Series Heavy-Duty 4-Bolt Cast Iron Flange Unit

EF4B-S2-203L

S-2000 Series Heavy-Duty 4-Bolt Cast Iron Flange Unit
Item #101934990
  • S-2000 Series 4-Bolt Flange
  • 2 3/16" Shaft Size
  • Non-Expansion Type
  • Springlok™ Collar
  • Labyrinth Metallic Seals
  • 4 7/8" Bolt Spacing
  • 6 57/64" Bolt Circle
+ Show More + Show Less
S-2000 Series Heavy-Duty 4-Bolt Cast Iron Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S-2000 Series 4-Bolt Flange
  • 2 3/16" Shaft Size
  • Non-Expansion Type
  • Springlok™ Collar
  • Labyrinth Metallic Seals

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • Case-carburized inner rings resist cracking
Length Through Bore 2.94 in
Housing Height 6 1/4 in
Total Float 1/4 in
Bolt Hole Spacing 4 7/8 in
Static Load Rating [Max] 32500 lbf
Bearing Type Spherical Roller Bearing
Overall Width 3.87 in
Housing Construction 1 Piece
Duty Heavy-Duty
Bearing Insert 22211
Bolt Circle Dia. 6 57/64 in
Dynamic Load Rating 27000 lbf
Housing Length 6 1/4 in
RPM [Max] 2700 rpm
Collar O.D. 3 1/2 in
End Type Open End
Flange Type 4-Bolt Flange
Series S-2000
Seal Type Labyrinth Metallic Seals
Lubrication Relubricatable
Mounted Unit Duty Heavy-Duty
Flange Thickness 1 3/8 in
Housing Material Cast Iron
Bearing Design Non-Expansion
Misalignment Range ±1°
Shaft Dia. 2.1875 in
Insert Type Steel Insert
Bolt Size 5/8 in
Locking Device Springlok™ Collar
Inch/Metric Inch
Style 4-Bolt Flange
Weight 15.35 LB
EAN or UPC 782476187255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison