- S-2000 Series 4-Bolt Flange
- 2" Shaft Size
- Expansion Type
- Springlok™ Collar
- TRIDENT™ Triple Lip Rubbing Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Design | Expansion |
| Collar O.D. | 3.26 in |
| Style | 4-Bolt Flange |
| Housing Length | 5 5/8 in |
| Housing Height | 5 5/8 in |
| Overall Width | 3.63 in |
| Dynamic Load Rating | 22000 lbf |
| Static Load Rating [Max] | 26500 lbf |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Total Float | 0.22 in |
| Misalignment Range | ±1° |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Insert Type | Steel Insert |
| RPM [Max] | 2200 rpm |
| Shaft Dia. | 2 in |
| Locking Device | Springlok™ Collar |
| Bearing Insert | 22210 |
| Bolt Hole Spacing | 4 3/8 in |
| Length Through Bore | 2.84 in |
| Flange Thickness | 1.18 in |
| Bolt Circle Dia. | 6 3/16 in |
| Series | S-2000 |
| Bolt Size | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Weight | 11.61 LB |
| EAN or UPC | 782476187118 |

