- S-2000 Series 4-Bolt Flange
- 1 7/16" Shaft Size
- Non-Expansion Type
- Springlok™ Collar
- Labyrinth Metallic Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Dynamic Load Rating | 20800 lbf |
| Static Load Rating [Max] | 21200 lbf |
| Total Float | 0.16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| End Type | Open End |
| RPM [Max] | 3600 rpm |
| Overall Width | 3.06 in |
| Locking Device | Springlok™ Collar |
| Housing Length | 4 5/8 in |
| Series | S-2000 |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Flange Thickness | 1 1/16 in |
| Bolt Circle Dia. | 4 61/64 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Style | 4-Bolt Flange |
| Misalignment Range | ±1° |
| Collar O.D. | 2.55 in |
| Housing Height | 4 5/8 in |
| Bearing Insert | 22208 |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 3 1/2 in |
| Seal Type | Labyrinth Metallic Seals |
| Length Through Bore | 2.53 in |
| Shaft Dia. | 1.4375 in |
| Weight | 6.63 LB |
| EAN or UPC | 782476187217 |

