- Imperial Series 4-Bolt Flange
- 4 7/16" Shaft
- 10 7/8" Housing Length
- 8 3/4" Bolt Spacing, 12.374" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Overall Width | 7 1/8 in |
| Locking Device | Adapter Mounted |
| Bearing Cavity Dia. | 9.13 in |
| Bearing Insert | 22222 |
| Mounted Unit Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Series | Imperial |
| Bolt Circle Dia. | 12.374 in |
| Flange Thickness | 2.43 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.4375 in |
| Total Float | 0.38 in |
| Collar O.D. | 6.44 in |
| Bolt Hole Spacing | 8 3/4 in |
| Bolt Size | 7/8 in |
| Housing Material | Class 30 Gray Iron |
| Seal Type | Labyrinth Metallic Seals |
| End Type | Open End |
| Bearing Clearance | 1.89 in |
| Length Through Bore | 5.23 in |
| Misalignment Range | ±1° |
| Housing Construction | 1 Piece |
| Housing Length | 10 7/8 in |
| Weight | 86.42 LB |
| EAN or UPC | 782476192624 |

