- Imperial Series 4-Bolt Flange
- 4" Shaft
- 10 1/4" Housing Length
- 7 3/4" Bolt Spacing, 10.96" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Flange Type | 4-Bolt Flange |
| Seal Type | Labyrinth Metallic Seals |
| End Type | Open End |
| Housing Length | 10 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bearing Insert | 22220 |
| Inch/Metric | Inch |
| Overall Width | 6.73 in |
| Locking Device | Adapter Mounted |
| Collar O.D. | 5 9/16 in |
| Flange Thickness | 2 1/8 in |
| Bolt Hole Spacing | 7 3/4 in |
| Bolt Circle Dia. | 10.96 in |
| Bolt Size | 7/8 in |
| Bearing Design | Expansion |
| Bearing Cavity Dia. | 8.27 in |
| Shaft Dia. | 4 in |
| Bearing Clearance | 2.02 in |
| Housing Material | Class 30 Gray Iron |
| Total Float | 0.31 in |
| Bearing Type | Spherical Roller Bearing |
| Series | Imperial |
| Misalignment Range | ±1° |
| Length Through Bore | 4.7 in |
| Weight | 72.64 LB |
| EAN or UPC | 782476190590 |

