- Imperial Series 4-Bolt Flange
- 3 3/16" Shaft
- 9 1/4" Housing Length
- 7" Bolt Spacing, 9.899" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Bearing Insert | 22218 |
| Bolt Circle Dia. | 9.899 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Cavity Dia. | 7.44 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/4 in |
| Housing Length | 9 1/4 in |
| End Type | Open End |
| Bolt Hole Spacing | 7 in |
| Collar O.D. | 5 in |
| Locking Device | Adapter Mounted |
| Series | Imperial |
| Inch/Metric | Inch |
| Bearing Clearance | 1.24 in |
| Length Through Bore | 4.17 in |
| Overall Width | 5.4 in |
| Shaft Dia. | 3.1875 in |
| Flange Thickness | 1.875 in |
| Misalignment Range | ±1° |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Total Float | 1/4 in |
| Housing Material | Class 30 Gray Iron |
| Weight | 51.59 LB |
| EAN or UPC | 782476189235 |

