- Imperial Series 4-Bolt Flange
- 2 11/16" Shaft
- 7 3/4" Housing Length
- 6" Bolt Spacing, 8.485" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 3.5 in |
| Bolt Hole Spacing | 6 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.6875 in |
| Series | Imperial |
| Housing Construction | 1 Piece |
| Housing Length | 7 3/4 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Metallic Seals |
| Bearing Cavity Dia. | 6.3 in |
| Flange Type | 4-Bolt Flange |
| Overall Width | 4.59 in |
| Bearing Design | Expansion |
| Housing Material | Class 30 Gray Iron |
| Collar O.D. | 4.28 in |
| Locking Device | Adapter Mounted |
| Total Float | 1/4 in |
| Lubrication | Relubricatable |
| Bearing Insert | 22215 |
| Bearing Clearance | 1.1 in |
| Bolt Size | 3/4 in |
| Bolt Circle Dia. | 8.485 in |
| End Type | Open End |
| Flange Thickness | 1.61 in |
| Misalignment Range | ±1° |
| Weight | 28.59 LB |
| EAN or UPC | 782476190118 |

