- Imperial Series 4-Bolt Flange
- 2 1/2" Shaft
- 6 7/8" Housing Length
- 5 3/8" Bolt Spacing, 7.601" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Shaft Dia. | 2.5 in |
| Bearing Insert | 22213 |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Overall Width | 4.41 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 5 3/8 in |
| Seal Type | Labyrinth Metallic Seals |
| Misalignment Range | ±1° |
| Total Float | 1/4 in |
| Bolt Size | 5/8 in |
| Bearing Clearance | 0.99 in |
| Bearing Design | Expansion |
| Collar O.D. | 3 7/8 in |
| Locking Device | Adapter Mounted |
| Housing Length | 6 7/8 in |
| Flange Thickness | 1 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Housing Material | Class 30 Gray Iron |
| Length Through Bore | 3.42 in |
| Bearing Cavity Dia. | 5 13/16 in |
| Series | Imperial |
| Bolt Circle Dia. | 7.601 in |
| Weight | 19.5 LB |
| EAN or UPC | 782476190095 |

