- Imperial Series 4-Bolt Flange
- 2 3/16" Shaft
- 6 1/4" Housing Length
- 4 7/8" Bolt Spacing, 6.894" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bolt Circle Dia. | 6.894 in |
| Collar O.D. | 3 1/2 in |
| Housing Construction | 1 Piece |
| Overall Width | 3.96 in |
| Lubrication | Relubricatable |
| Series | Imperial |
| Bolt Size | 5/8 in |
| Shaft Dia. | 2.1875 in |
| Bearing Design | Expansion |
| Seal Type | Labyrinth Metallic Seals |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 3.03 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Cavity Dia. | 4 7/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 7/8 in |
| Total Float | 1/4 in |
| Housing Length | 6 1/4 in |
| Housing Material | Class 30 Gray Iron |
| Flange Thickness | 1 3/8 in |
| Bearing Clearance | 0.94 in |
| Misalignment Range | ±1° |
| Locking Device | Adapter Mounted |
| Bearing Insert | 22211 |
| Weight | 15.35 LB |
| EAN or UPC | 782476189907 |

