- Imperial Series 4-Bolt Flange
- 2" Shaft
- 5 5/8" Housing Length
- 4 3/8" Bolt Spacing, 6 3/16" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1 3/16 in |
| Bearing Insert | 22210 |
| Bearing Clearance | 0.79 in |
| Bolt Circle Dia. | 6 3/16 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 2.86 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 3/8 in |
| Bearing Design | Expansion |
| Bearing Cavity Dia. | 4.36 in |
| Collar O.D. | 3.28 in |
| Shaft Dia. | 2 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| End Type | Open End |
| Series | Imperial |
| Total Float | 0.22 in |
| Housing Length | 5 5/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Class 30 Gray Iron |
| Seal Type | Labyrinth Metallic Seals |
| Locking Device | Adapter Mounted |
| Bolt Size | 1/2 in |
| Overall Width | 3.64 in |
| Weight | 11.61 LB |
| EAN or UPC | 782476189891 |

