- Imperial Series 4-Bolt Flange
- 1 11/16" Shaft
- 5 3/8" Housing Length
- 4 1/8" Bolt Spacing, 5.834" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Overall Width | 3.64 in |
| Shaft Dia. | 1.6875 in |
| Locking Device | Adapter Mounted |
| Bearing Cavity Dia. | 4 3/16 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Bearing Clearance | 0.83 in |
| Bolt Circle Dia. | 5.834 in |
| Collar O.D. | 3 in |
| Bearing Insert | 22209 |
| Seal Type | Labyrinth Metallic Seals |
| Length Through Bore | 2.8125 in |
| Bearing Design | Non-Expansion |
| Housing Material | Class 30 Gray Iron |
| Bolt Hole Spacing | 4 1/8 in |
| Total Float | 0.19 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1 3/16 in |
| Series | Imperial |
| Inch/Metric | Inch |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Housing Length | 5 3/8 in |
| Weight | 10.31 LB |
| EAN or UPC | 782476189600 |

