- Imperial Series 4-Bolt Flange
- 1 3/8" Shaft
- 4 5/8" Housing Length
- 3 1/2" Bolt Spacing, 4.95" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Length Through Bore | 2.625 in |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Collar O.D. | 2.72 in |
| Bolt Circle Dia. | 4.95 in |
| Bolt Hole Spacing | 3 1/2 in |
| Lubrication | Relubricatable |
| Total Float | 0.16 in |
| Misalignment Range | ±1° |
| Housing Length | 4 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Cavity Dia. | 3 7/8 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 1.375 in |
| Seal Type | Labyrinth Metallic Seals |
| Bearing Clearance | 0.53 in |
| Housing Material | Class 30 Gray Iron |
| Overall Width | 3.15 in |
| Bolt Size | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert | 22208 |
| Bearing Design | Expansion |
| Series | Imperial |
| End Type | Open End |
| Flange Thickness | 1 1/16 in |
| Weight | 6.72 LB |
| EAN or UPC | 782476189815 |

