- DX Cross Section
- 163" Outside Length
- Cogged
- 1 1/4" Cross Section Width
- Made of Neoprene
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
- Fewer belts required - drive weight is reduced
- Cogged
| No. of Ribs | 1 |
| Outside Length | 163 in |
| Belt Size | D |
| Cross Section Height | 3/4 in |
| Cross Section Width | 1 1/4 in |
| Belt Cross Section Style | DX |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Material | Neoprene |
| Datum Length | 161.3 in |
| Belt Style | Cogged |
| Rib Width | 1.25 in |
| Weight | 6.0 LB |
| EAN or UPC | 782475505876 |

